Instrumentation Cable, VNTC, Shielded, 18 AWG, 2-Pair, 600V

Item #: 0864894

Cat #: L41802

UPC:

Company wide:
0 in stock
Documents & Guides
Instrumentation Cable, VNTC, Individual and Overall Shielded, 18 AWG, 2-Pair, 600V

Overview

Instrumentation Cable, VNTC, Individual and Overall Shielded, 18 AWG, 2-Pair, 600V

VNTC stands for Vinyl Nylon Tray Cable. In a marketing or technical description, it refers to a rugged, multi-conductor or multi-pair/triad 600-volt cable designed for industrial automation, process control, and instrumentation signals.

Also known as: L41802, OMNL41802

Specifications

Gauge: 18 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black