Deep Strut - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 1-5/8" x 20'

Item #: 0864794

Cat #: B22SH-240HDG

UPC: 781011213145

Company wide:
0 in stock
Documents & Guides
Deep Strut with Elongated Holes, Steel, Hot-Dipped Galvanized, 12 Gauge, 1-5/8 Inch Wide, 3-1/4 Inch High, 20 Foot Long, 9/16 Inch x 7/8 Inch Elongated Holes (2 Inch Centers)

Overview

Deep Strut with Elongated Holes, Steel, Hot-Dipped Galvanized, 12 Gauge, 1-5/8 Inch Wide, 3-1/4 Inch High, 20 Foot Long, 9/16 Inch x 7/8 Inch Elongated Holes (2 Inch Centers)
Also known as: 781011213145, B22SH-240HDG, BLIB22SH240HDG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 20 ft
Width: 1-5/8 in