B-LINE B12SH-240HDG Deep Strut, 2 7/16

Item #: 0864792

Cat #: B12SH-240HDG

UPC: 781011207168

$ 64.92 FT
Company wide:
0 in stock
Documents & Guides
B12SH-240 STRT SNGL 12GA 20'

Overview

B12SH-240 STRT SNGL 12GA 20'

B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.

Also known as: 781011207168, B12SH-240HDG, BLIB12SH240HDG

Specifications

Length: 20 ft
Material: Steel
Height: 2 7/16 in
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 20 ft
Height: 2 7/16 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in