5 WIRE RLY 24V THD MNT

Item #: 0864788

Cat #: WST02-R10

UPC: 078477532812

$ 51.15 EA
Company wide:
0 in stock

Overview

LEV WST02-R10 5 WIRE 24V RELY

Discontinued Product, LevNet RF, 5-Wire 300W Relay Receiver, Threaded Mount, 24VAC, 315MHz, EnOcean, Title 24 compliant, ASHRAE 90.1 compliant

Also known as: 078477532812, WST02-R10, LEVWST02R10

Specifications

Type: Line Voltage Relay Receiver
Type: Line Voltage Relay Receiver