LED BOLLARD 36 " 5W COOL W/ SQUAR

Item #: 0864751

Cat #: BLED5-36

UPC: 019813027692

Company wide:
0 in stock
Documents & Guides
LED BOLLARD 36 Inch 5W COOL WITH SQUARE SLED BRONZE

Overview

LED BOLLARD 36 Inch 5W COOL WITH SQUARE SLED BRONZE
Also known as: 019813027692, BLED5-36, RABBLED536

Specifications

Wattage: 5
Type: LED, Landscape
Color: Bronze
Wattage: 5
Color: Bronze
Type: LED, Landscape