Wiring Trough, 3R, 14x14x84

Item #: 0864739

Cat #: A141484RT

UPC: 783510133511

$ 2098.06 EA
Company wide:
0 in stock
Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 84"

Overview

Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 84"

Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510133511, A141484RT, HOFA141484RT

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Length: 84 in
Color: Gray
Width: 14 in
Material: Steel
Height: 14 in
IP/NEMA Rating: NEMA 3R
Length: 84 in
Width: 14 in
Height: 14 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R