Ring Terminal, Nylon Insulated, 22 - 16 AWG, # 4 Bolt Hole, 1000/PK

Item #: 0864700

Cat #: RA323

UPC: 786210817040

$ 1.08 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Nylon Insulated, 22 - 16 AWG, # 4 Hole, 1000/PK

Overview

Ring Terminal, Nylon Insulated, 22 - 16 AWG, # 4 Hole, 1000/PK
Also known as: 786210817040, RA323, THBRA323

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper