TYPE KDC 2P 300A BKR W/L&L TERMINALS

Item #: 0864678

Cat #: KDC2300

UPC: 786679069769

$ 15934.78 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, KDC, Fixed thermal, fixed magnetic trip, Two-pole, 300A, 600 Vac, 250 Vdc, 200 kAIC at 240 Vac, 100 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, K-frame, KDC, Fixed thermal, fixed magnetic trip, Two-pole, 300A, 600 Vac, 250 Vdc, 200 kAIC at 240 Vac, 100 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679069769, KDC2300, CUTKDC2300

Specifications

Amps: 300
Amps: 300