Ct 100a .67" Red *** Discontinued ***

Item #: 0864664
Cat #: CDE01-R11
UPC:
Call for price
Company wide:
0 in stock
Lev Cde01-r11 100a Red Ct 100:0.1 Amp - 0.67" Solid Core Current Transformer. Red *** Discontinued ***

Overview

Lev Cde01-r11 100a Red Ct 100:0.1 Amp - 0.67" Solid Core Current Transformer. Red *** Discontinued ***
Sub-metering Ct. 100 To 0.1A. Solid Core. 0.67 Inch - Red
Also known as: CDE01-R11, LEVCDE01R11

Specifications

Type: Current Transformer
Type: Current Transformer

Customer Reviews

No reviews for this product
(0)