100A, 100:0.1A, Solid Core, Current Transformer

Item #: 0864663
Cat #: CDE01-L11
UPC:
Call for price
Company wide:
0 in stock
100 Amp, Solid Core, Sub-Metering Current Transformer, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Blue. For use with any 100 Amp Meter.

Overview

100 Amp, Solid Core, Sub-Metering Current Transformer, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Blue. For use with any 100 Amp Meter.
Sub-Metering Current Transformer, 100A, 100:0.1A, 0.67-Inch, Blue
Also known as: CDE01-L11, LEVCDE01L11

Specifications

Type: Current Transformer, Solid Core
Amps: 100
Phase: 1
Type: Current Transformer, Solid Core
Phase: 1
Amps: 100

Customer Reviews

No reviews for this product
(0)