Cat 6 Qc A/b Keystone Con La (m10)

Item #: 0864632

Cat #: WP3476-LA

UPC: 804428036777

$ 9.12 EA
Company wide:
1 in stock
Documents & Guides
Snap-In Connector, Keystone, Cat 6, RJ45, Color: Light Almond.

Overview

Snap-In Connector, Keystone, Cat 6, RJ45, Color: Light Almond.
  • Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)
  • RJ45 Inserts can be terminated with any 110 punchdown tool
  • Exceeds EIA/TIA 568A/B Cat 6 Performance Specifications
  • Available in Black, Brown, White, Light Almond, Grey, Blue, Orange, Ivory, Red
Also known as: 804428036777, WP3476-LA, ONQWP3476LA

Specifications

Mounting: Snap In
Color: Light Almond
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Light Almond