E-stop Twist-release, 45mm

Item #: 0864576

Cat #: M22-PVT45P

UPC: 786685450032

$ 58.24 EA
Company wide:
0 in stock
C-h M22-pvt45p Twist-release

Overview

C-h M22-pvt45p Twist-release
Also known as: 786685450032, M22-PVT45P, CUTM22PVT45P

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Emergency Stop
Size: 22.5 mm
Type: Emergency Stop
Family / Style: M22