Tamper Resistant, Decora Duplex Receptacle, 20A, Ivory

Item #: 0864517
Cat #: T5825-I
UPC: 078477450505
$ 6.11 EA
Company wide:
82 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Ivory
20 Amp, Tamper- Resistant, Decora Duplex Receptacle, Residential Grade, Ivory
Also known as: 078477450505, T5825-I, LEVT5825I

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decora
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decora
Amps: 20
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)