Eaton XT IEC motor control

Item #: 0864485

Cat #: XTFR025DCA

UPC: 786685458007

$ 1093.59 EA
Company wide:
0 in stock
UL 508 Type F - XT IEC FVR Combination Motor Controller, 25A, 55 mm Frame size, 110V 50 Hz, 120V 60 Hz coil

Overview

UL 508 Type F - XT IEC FVR Combination Motor Controller, 25A, 55 mm Frame size, 110V 50 Hz, 120V 60 Hz coil

Fill

Also known as: 786685458007, XTFR025DCA, CUTXTFR025DCA

Specifications

Phase: 3
Volts AC Control: 110/120
Mounting: Panel, DIN Rail
Poles: 3
Amps: 25
Volts AC: 600
Size: 55 mm
Phase: 3
Mounting: Panel, DIN Rail
Amps: 25
Size: 55 mm
Volts AC Control: 110/120
Poles: 3
Volts AC: 600