Television Enclosure

Item #: 0864473
Cat #: UM1100-TV
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
NEMA 3R Cabinet, 14-7/8" Wide x 11" Tall x 4-7/8" Deep, Legend: "Television", Material: Steel, Color: Beige.

Overview

NEMA 3R Cabinet, 14-7/8" Wide x 11" Tall x 4-7/8" Deep, Legend: "Television", Material: Steel, Color: Beige.
Also known as: UM1100-TV, ORBUM1100TV

Specifications

Size: 11 in
Mounting: Flush
Type: Enclosure, Weather Resistant
IP/NEMA Rating: 3R
Size: 11 in
Type: Enclosure, Weather Resistant
Mounting: Flush
IP/NEMA Rating: 3R

Customer Reviews

No reviews for this product
(0)