
Junction Box, Liquidtight, 4-1/8" x 2-5/8" x 2-3/16", Steel
Item #: 0864399
Cat #: JIC1
UPC: 781381178082
$ 86.44 EA
Company wide:
0
in stock
Documents & Guides
Appleton Jic-1 Blank Junction Box With Cover, Material: Steel, Mounting: Screw,wiring Capacity: 21 Sq-in, Width: 2.63 In, Depth: 2.23 In, Height: 5-1/4 In, Standard: Ul 514a, Ul File Number E2527, For Use With Fs Covers, Pilot Lights And Switch Devices
Overview
Appleton Jic-1 Blank Junction Box With Cover, Material: Steel, Mounting: Screw,wiring Capacity: 21 Sq-in, Width: 2.63 In, Depth: 2.23 In, Height: 5-1/4 In, Standard: Ul 514a, Ul File Number E2527, For Use With Fs Covers, Pilot Lights And Switch Devices
Also known as: 781381178082, JIC1, APPJIC1
Specifications
| Depth: | 2 3/16 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Steel |
| Height: | 4 1/8 in |
| Width: | 2 5/8 in |
| Depth: | 2 3/16 in |
| Color: | Gray |
| Height: | 4 1/8 in |
| Mounting: | Surface |
| Material: | Steel |
| Width: | 2 5/8 in |