MC 12P MFE 20' 16/12 PVC

Item #: 0864326

Cat #: 332020A01F200

UPC: 786788441821

$ 332.03 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« C-Size Double-Ended Cordset, 12 Poles, Female (Straight) to Male (Straight), PVC Cable, 6.10m Length

Overview

Mini-Change« C-Size Double-Ended Cordset, 12 Poles, Female (Straight) to Male (Straight), PVC Cable, 6.10m Length
Also known as: 786788441821, 332020A01F200, WOO332020A01F200

Specifications

Type: Double Ended
Material: PVC
Color: Yellow
Type: Double Ended
Color: Yellow
Material: PVC