BUSS SMALL DIMENSION FUSE SLOW BLOW

Item #: 0864285

Cat #: GMQ-4

UPC: 051712717052

$ 40.92 EA
Company wide:
0 in stock
Documents & Guides
4A 300V Inline Fuse For HLQ Holder Size Rejecting, Time Delay Fuse

Overview

4A 300V Inline Fuse For HLQ Holder Size Rejecting, Time Delay Fuse
Also known as: 051712717052, GMQ-4, BUSGMQ4

Specifications

Type: Panel Mount, Fuse
Volts AC: 300
Amps: 4
Speed: Time Delay
Type: Panel Mount, Fuse
Amps: 4
Volts AC: 300
Speed: Time Delay