End Section, ES4-SF

Item #: 0864201

Cat #: 1SNK 508 960 R0000

UPC: 804325489263

$ 0.36 EA
Company wide:
584 in stock
Documents & Guides
Snap-On End Section. Type: ES4-SF. Color: Gray. Thickness: 1.5mm.

Overview

Snap-On End Section. Type: ES4-SF. Color: Gray. Thickness: 1.5mm.
Also known as: 804325489263, 1SNK 508 960 R0000, ENT1SNK508960R0000

Specifications

Family / Style: SNK
Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: SNK
Type: End Section
Mounting: Snap On
Color: Gray