Fuse Holder Terminal Block, Type: ZS4-SF1-R

Item #: 0864199

Cat #: 1SNK 508 414 R0000

UPC: 804325489232

$ 16.28 EA
Company wide:
10 in stock
Documents & Guides
Fuse Holder Terminal Block. Screw Clamp. Type: ZS4-SF1-R. Color: Gray. 300V/6.3A. Size: 4 mm Block, 8 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG. Includes: 115-250V Red Blown LED Fuse Indicator.

Overview

Fuse Holder Terminal Block. Screw Clamp. Type: ZS4-SF1-R. Color: Gray. 300V/6.3A. Size: 4 mm Block, 8 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG. Includes: 115-250V Red Blown LED Fuse Indicator.
Also known as: 804325489232, 1SNK 508 414 R0000, ENT1SNK508414R0000

Specifications

Type: Fuse Holder, Fuse Block, Screw Clamp
Gauge: 10 AWG
Family / Style: SNK
Mounting: DIN Rail
Color: Gray
Amps: 6.300
Type: Fuse Holder, Fuse Block, Screw Clamp
Family / Style: SNK
Color: Gray
Gauge: 10 AWG
Mounting: DIN Rail
Amps: 6.300