Fuse Holder Terminal Block, Type: SNK, ZS4-SF-R

Item #: 0864196

Cat #: 1SNK 508 412 R0000

UPC: 804325489218

$ 15.81 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder Terminal Block. Screw Clamp. Type: SNK, ZS4-SF-R. Color: Gray and Dark Gray. 600V/10A. Size: 4mm² Blocks. Spacing: 8mm. Wire Size: 24 - 10 AWG. DIN 1 - 3. Includes Blown Fuse Indicator, Red, LED.

Overview

Fuse Holder Terminal Block. Screw Clamp. Type: SNK, ZS4-SF-R. Color: Gray and Dark Gray. 600V/10A. Size: 4mm² Blocks. Spacing: 8mm. Wire Size: 24 - 10 AWG. DIN 1 - 3. Includes Blown Fuse Indicator, Red, LED.
Also known as: 804325489218, 1SNK 508 412 R0000, ENT1SNK508412R0000

Specifications

Type: Fuse Holder, Fuse Block, Screw Clamp
Gauge: 10 AWG
Family / Style: SNK
Amps: 10
Mounting: DIN Rail
Color: Gray
Type: Fuse Holder, Fuse Block, Screw Clamp
Family / Style: SNK
Mounting: DIN Rail
Gauge: 10 AWG
Amps: 10
Color: Gray