End Stop, Type: BAZH1

Item #: 0864192

Cat #: 1SNK 900 102 R0000

UPC: 804325489447

$ 3.08 EA
Company wide:
14 in stock
Documents & Guides
End Stop with Rail Contact. Type: BAZH1. Color: Gray. Thickness: 10 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.

Overview

End Stop with Rail Contact. Type: BAZH1. Color: Gray. Thickness: 10 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.
Also known as: 804325489447, 1SNK 900 102 R0000, ENT1SNK900102R0000

Specifications

Type: Terminal Block, End Stop
Family / Style: SNK
Mounting: DIN Rail
Color: Gray
Type: Terminal Block, End Stop
Mounting: DIN Rail
Family / Style: SNK
Color: Gray