Jumper Bar, Type: JB6-10

Item #: 0864190

Cat #: 1SNK 906 310 R0000

UPC: 804325489973

$ 12.95 EA
Company wide:
28 in stock
Documents & Guides
Assembled Jumper Bar with IP Protection, 10 Pole, 30 Amp, Type: JB6-10, Color: Orange

Overview

Assembled Jumper Bar with IP Protection, 10 Pole, 30 Amp, Type: JB6-10, Color: Orange
Also known as: 804325489973, 1SNK 906 310 R0000, ENT1SNK906310R0000

Specifications

Type: Assembled, Jumper Bar
Family / Style: SNK
Color: Orange
Amps: 30
Type: Assembled, Jumper Bar
Color: Orange
Family / Style: SNK
Amps: 30