Terminal Block, Feed Through, 6 mm, Type: ZS6, Gray

Item #: 0864189

Cat #: 1SNK 506 010 R0000

UPC: 804325488280

$ 1.47 EA
Company wide:
1,878 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: ZS6. Color: Gray. 600V/30A. Size: 6 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: ZS6. Color: Gray. 600V/30A. Size: 6 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 804325488280, 1SNK 506 010 R0000, ENT1SNK506010R0000

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Family / Style: SNK
Mounting: DIN Rail
Color: Gray
Amps: 30
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 30
Family / Style: SNK
Color: Gray