5-3/8" Circular Saw Blade

Item #: 0864107

Cat #: 48-40-4075

UPC: 045242233793

$ 44.73 EA
Company wide:
4 in stock
Documents & Guides
Circular Saw Blade, Teeth: 50, Diameter: 5-3/8", Arbor: 20mm, Appropriate Use: Non-Ferrous Metal.

Overview

Circular Saw Blade, Teeth: 50, Diameter: 5-3/8", Arbor: 20mm, Appropriate Use: Non-Ferrous Metal.

Milwaukee metal tech circular saw blades were specifically designed to exceed the expectations of contractors for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available. Carbide tipped teeth with alternate top bevel grind shear through metal leaving burr-free, cool-to-touch cuts. Designed for use with the M18 cordless 5-3/8 in. Metal saw, these blades feature a thin Kerf that reduces the amount of drag and resistance while cutting, resulting in more cuts per charge.

Also known as: 045242233793, 48-40-4075, MIL48404075

Features & Benefits

  • Cool - no extreme heat buildup preserves blade life and allows handling the work piece immediately
  • Clean - no burrs eliminates secondary operations saving time and money
  • Lasts up to 25x longer than abrasive blades
  • Dry - no lubricant required, saving time and money with less mess

Specifications

Diameter: 5 3/8 in
Diameter: 5 3/8 in