18 AWG TFFN, White w/ Orange, 500'

Item #: 0864077

Cat #: 18TFFNSTRWHIORAX50

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Orange, 500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Orange, 500 ft. Spool.
Also known as: 18TFFNSTRWHIORAX50

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Orange
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 500 ft
Volts AC: 600
Color: White/Orange
Stranding: Stranded