Nylon-Insulated, WR: 16 - 14, Color: Red, 1000/PK

Item #: 0864074

Cat #: MNG14-250DFIK

UPC: 054007018414

$ 0.99 EA
Company wide:
0 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14, Color: Red, 1000/PK

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14, Color: Red, 1000/PK
Also known as: 054007018414, MNG14-250DFIK, MMMMNG14250DFIK

Specifications

Gender: Female
Color: Red
Material: Nylon
Gender: Female
Material: Nylon
Color: Red