Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 10'

Item #: 0864065

Cat #: 570-110-010RP

UPC: 757120784265

$ 2.32 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.

Quiktron's Value Series Booted Cat5E Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat5E patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications.x000D__x000D

Also known as: 757120784265, 570-110-010RP, QUI570110010RP

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Length: 10 ft
Color: Blue
Conductors: 4 Pair
Shielding: Unshielded