Compression Lug, 4 AWG, Copper

Item #: 0864048
Cat #: CLWD-4-38-1
UPC: 783669631197
$ 11.32 EA
Company wide:
275 in stock
Surecrimp Copper Compression Lug, Conductor Size 4, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669631197, CLWD-4-38-1, ILSCLWD4381

Specifications

Color: Gray
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4
Color: Gray
Standards: California Proposition 65
Allowable Gauge Range: 4
Mounting: 2-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)