1 PHASE RINGLESS M.M., 3 SOCKETS, 200A

Item #: 0864012

Cat #: 1MM320RRL

UPC: 786849052119

$ 2037.90 EA
Company wide:
2 in stock
Documents & Guides
Eaton residential meter stack, Amperage rating: 200A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 3 Sockets, Aluminum, Ringless, 120/240 Vac, 4-jaw

Overview

Eaton residential meter stack, Amperage rating: 200A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 3 Sockets, Aluminum, Ringless, 120/240 Vac, 4-jaw

Residential Meter Stacks are a modular metering solution typically installed at residential apartment complexes, duplexes, etc. They allow for as many sockets as needed to fit the particular application. Order with any main device (MTB, MCB, MFS, or BPS) for main disconnect or electrical protection.

Also known as: 786849052119, 1MM320RRL, CUT1MM320RRL

Specifications

Amps: 200
Sockets: 3
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Sockets: 3
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R