BACK PANEL 42X36

Item #: 0863962

Cat #: SCE42P36

UPC:

$ 175.30 EA
Company wide:
1 in stock
Documents & Guides
SCE SCE-42P36 BACK PANEL 42X36

Overview

SCE SCE-42P36 BACK PANEL 42X36
Also known as: SCE42P36, SAGSCE42P36

Specifications

Height: 42 in
Width: 36 in
Material: Carbon Steel
Height: 42 in
Material: Carbon Steel
Width: 36 in