Current Transformer, 200A, 200:0.1A, Solid Core

Item #: 0863955
Cat #: CDE02-211
UPC:
Call for price
Company wide:
0 in stock
Current Transformer, 200A, 200:0.1A, Solid Core200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.67". Includes: (1) Red and (1) Black. For use with any 200 Amp Meter.

Overview

Current Transformer, 200A, 200:0.1A, Solid Core200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.67". Includes: (1) Red and (1) Black. For use with any 200 Amp Meter.
Sub-Metering Current Transformers, CT Kit, 200A, 200:0.1A, 0.67-Inch, Red and Black - 1 Each
Also known as: CDE02-211, LEVCDE02211

Specifications

Amps: 200
Type: Current Transformer, Solid Core, Current Transformer Kit
Phase: 1
Amps: 200
Phase: 1
Type: Current Transformer, Solid Core, Current Transformer Kit

Customer Reviews

No reviews for this product
(0)