THERMOSTAT 2.41X1.3X1.4"

Item #: 0863838

Cat #: SKT011409NC

UPC: 623980565194

Company wide:
0 in stock
Documents & Guides
Norm. Closed Thermostat Fahrenheit

Overview

Norm. Closed Thermostat Fahrenheit
Also known as: 623980565194, SKT011409NC, HAMSKT011409NC

Specifications

Color: Red
Width: 1.500 in
Depth: 1.400 in
Height: 2.800 in
Color: Red
Depth: 1.400 in
Width: 1.500 in
Height: 2.800 in