
Call for price
Company wide:
0
in stock
Documents & Guides
Milwaukee 3/9" Drill 0240-20. Voltage: 120 AC only. Amps: 8.0. Chuck Type: Keyless (metal) 3/8". Cord Length: 8'. Tool Length: 10.25". Tool Weight: 4.25 lbs.
Overview
Milwaukee 3/9" Drill 0240-20. Voltage: 120 AC only. Amps: 8.0. Chuck Type: Keyless (metal) 3/8". Cord Length: 8'. Tool Length: 10.25". Tool Weight: 4.25 lbs.
With a powerful 8.0 amp motor and 0-2, 800 RPM, the 3/8 in. drill has the power to perform even the toughest applications. Durability standard with an all metal gear case that protects the gears and provides superior support in high torque applications. The power and durability of Milwaukee's 3/8 in. drill make it the perfect tool for metal drilling, wood drilling and fastening applications.
Also known as: 045242195763, 0240-20, MIL024020
Features & Benefits
- Powerful 8 A motor for heavy duty drilling applications
- 0 To 2800 RPM variable speed trigger for fast drilling in wood and metal
- Durable all metal gear case provides superior gear support in high torque applications
- Soft Grip handle and 2-finger trigger for added comfort
Specifications
| Amps: | 8 |
| Amps: | 8 |