Feed Through Terminal Block, Type: ZS4-D2

Item #: 0863819

Cat #: 1SNK505210R0000

UPC: 804325488143

$ 4.42 EA
Company wide:
81 in stock
Documents & Guides
Feed Through Terminal Block. Double - Deck with 2 Feed - Through Circuits. Screw Clamp. Type: ZS4-D2. Color: Gray. 300V/20A. 5.2 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-12 AWG.

Overview

Feed Through Terminal Block. Double - Deck with 2 Feed - Through Circuits. Screw Clamp. Type: ZS4-D2. Color: Gray. 300V/20A. 5.2 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-12 AWG.
Also known as: 804325488143, 1SNK505210R0000, ENT1SNK505210R0000

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Gray
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Color: Gray
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 20