Terminal Block, End Stop, 9.9mm, Type: BAM4, Gray

Item #: 0863809

Cat #: 1SNK 900 001 R0000

UPC: 804325489416

$ 1.50 EA
Company wide:
10,963 in stock
Documents & Guides
End Stop. Type: BAM4. Color: Gray. Thickness: 9.9 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.

Overview

End Stop. Type: BAM4. Color: Gray. Thickness: 9.9 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.

Give efficient support to the SNK terminal blocks assemblies thanks to the BAM3 double gripping rail contact, - Ease the assemblies identification with the BAM3 marking location compatible with all SNK markers and labels.

Also known as: 804325489416, 1SNK 900 001 R0000, ENT1SNK900001R0000, end stop

Specifications

Family / Style: SNK
Mounting: DIN Rail
Color: Gray
Type: End Stop
Family / Style: SNK
Color: Gray
Mounting: DIN Rail
Type: End Stop