Feed Through Terminal Block, Type: ZS4

Item #: 0863791

Cat #: 1SNK 505 010 R0000

UPC: 804325488037

$ 1.40 EA
Company wide:
19 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Gray. 600V/20A. Size: 4 mm Block, 5.2 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 18 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Gray. 600V/20A. Size: 4 mm Block, 5.2 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 18 AWG.
Also known as: 804325488037, 1SNK 505 010 R0000, ENT1SNK505010R0000

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Family / Style: SNK
Mounting: DIN Rail
Color: Gray
Amps: 20
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 20
Family / Style: SNK
Color: Gray