Cat 5e Quick Connect R45 Keystone Insert, White

Item #: 0863771

Cat #: WP3475-WH

UPC: 804428036715

$ 4.91 EA
Company wide:
15 in stock
Documents & Guides
Snap-In Connector, Keystone, Category 5e, RJ45, Color: White.

Overview

Snap-In Connector, Keystone, Category 5e, RJ45, Color: White.
  • Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)
  • RJ45 Inserts can be terminated with any 110 punchdown tool
  • Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications
  • Available in Black, Brown, White, Light Almond, Grey, Blue, Orange, Ivory, Red
  • Contractor packs available in quantities of 50. To order, use part number WP3475-WH-50


Also known as: 804428036715, WP3475-WH, ONQWP3475WH

Specifications

Mounting: Snap In
Color: White
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: White