Fuse Block, 60A, 600VAC, Fuse Holder, Class T

Item #: 0863663

Cat #: LFT600603C

UPC: 079458182095

$ 159.00 EA
Company wide:
0 in stock
Documents & Guides
Fuse Block, 60 Amp, 600 Volt AC, 3 Pole, Fuse Holder, Class T

Overview

Fuse Block, 60 Amp, 600 Volt AC, 3 Pole, Fuse Holder, Class T

Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.

Also known as: 079458182095, LFT600603C, LFULFT600603C

Specifications

Material: Phenolic
Poles: 3
Class: T
Mounting: DIN Rail
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Family / Style: LFT
Allowable Gauge Range: 4 - 2
Material: Phenolic
Class: T
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Poles: 3
Mounting: DIN Rail
Amps: 60
Family / Style: LFT