FH 2 Pole Class R Fuse Block

Item #: 0863649

Cat #: LFR60030-2CID

UPC: 079458181555

$ 129.11 EA
Company wide:
1 in stock
Documents & Guides
30A, 600V, Fuse Holder 2 Pole Class R Fuse Block

Overview

30A, 600V, Fuse Holder 2 Pole Class R Fuse Block

The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458181555, LFR60030-2CID, LFULFR600302CID

Specifications

Poles: 2
Type: Fuse Block
Mounting: Box Lug
Amps: 30
Class: R
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Mounting: Box Lug
Class: R
Standards: California Proposition 65
Type: Fuse Block
Amps: 30
Volts AC: 600