FH 3 Pole Class R Fuse Block

Item #: 0863643

Cat #: LFR25030-3C

UPC: 079458181722

$ 27.92 EA
Company wide:
20 in stock
Documents & Guides
30A, 250V, Fuse Holder 3 Pole Class R Fuse Block

Overview

30A, 250V, Fuse Holder 3 Pole Class R Fuse Block

The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458181722, LFR25030-3C, LFULFR250303C

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: R
Volts AC: 250
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6
Poles: 3
Amps: 30
Class: R
Standards: California Proposition 65
Mounting: Surface
Material: Thermoplastic
Volts AC: 250
Allowable Gauge Range: 14 - 6