FH 2 Pole Class R Fuse Block

Item #: 0863642

Cat #: LFR25030-2C

UPC: 079458181753

$ 89.27 EA
Company wide:
2 in stock
Documents & Guides
30A, 250V, Fuse Holder 2 Pole Class R Fuse Block

Overview

30A, 250V, Fuse Holder 2 Pole Class R Fuse Block

The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458181753, LFR25030-2C, LFULFR250302C

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: R
Volts AC: 250
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6
Poles: 2
Amps: 30
Class: R
Standards: California Proposition 65
Mounting: Surface
Material: Thermoplastic
Volts AC: 250
Allowable Gauge Range: 14 - 6