2-pos Mtn Key Sel Swtch Sil-bzl Wd-0-i

Item #: 0863625

Cat #: M22-WRS

UPC: 786685280547

$ 65.87 EA
Company wide:
0 in stock
2-pos Mtn Key Sel Swtch Sil-bzl Wd-0-i

Overview

2-pos Mtn Key Sel Swtch Sil-bzl Wd-0-i
Also known as: 786685280547, M22-WRS, CUTM22WRS

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch