TCP-32013-4100K GX23 2PIN

Item #: 0863610
Cat #: 3201341K
UPC: 762148102144
Call for price
Company wide:
0 in stock
TCP-32013-4100K GX23 2PIN

Overview

TCP-32013-4100K GX23 2PIN
Also known as: 762148102144, 3201341K, TCP3201341K

Specifications

Shape: PL-L (Twin Tube Long)
Lumens: 810
Wattage: 13
Color Rendering Index (CRI): 82
Color: White
Base: 2-Pin (GX23)
Shape: PL-L (Twin Tube Long)
Wattage: 13
Color: White
Lumens: 810
Color Rendering Index (CRI): 82
Base: 2-Pin (GX23)

Customer Reviews

No reviews for this product
(0)