Mini Contactor 4 Pole 9 Amp Frame A 24vdc Coil

Item #: 0863606

Cat #: XTMF9A00TD

UPC: 015080127011

$ 82.33 EA
Company wide:
3 in stock
Documents & Guides
Mini Contactor 4 Pole 9 Amp Frame A 24vdc Coil

Overview

Mini Contactor 4 Pole 9 Amp Frame A 24vdc Coil
Also known as: 015080127011, XTMF9A00TD, CUTXTMF9A00TD

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Volts DC Control: 24
Poles: 4
Type: Contactor