1" Liquidtight Steel Flex, Extreme Temp, Black, 100' Coil

Item #: 0863605

Cat #: 39131

UPC: 714118391317

Company wide:
0 in stock
1 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

1 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Constructed of continuously interlocked hot dipped zinc galvanized steel core for exceptional crush and corrosion resistance.

Also known as: 714118391317, 39131, ANM39131

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: TPE
Color: Black
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: HCX - Extreme Temperature/Zero Halogen
Length: 100 ft
Jacket: TPE
Material: Steel
Family / Style: SEALTITE®
Diameter: 1 in
Color: Black
Package Type: Coil
Type: HCX - Extreme Temperature/Zero Halogen