Lev-Lok Modular SP Toggle, 20A, 120/277VAC, White

Item #: 0863601

Cat #: M1221-W

UPC: 078477494332

$ 29.90 EA
Company wide:
40 in stock
Documents & Guides
Lev-Lok Modular Single-Pole Toggle Switch, 20A, 120/277VAC, White

Overview

Lev-Lok Modular Single-Pole Toggle Switch, 20A, 120/277VAC, White

Lev-Lok employs a simple twist and lock wiring module to provide a safe and secure connection allowing a quick install that’s 3x faster than traditional wiring. The speed and ease of Lev-Lok helps you get projects done faster for optimal time management and resource allocation. The simplicity of our modular wiring device system also lowers the risk of incorrect installation on a job.

Also known as: 078477494332, M1221-W, LEVM1221W

Specifications

Type: Toggle Switch, Extra Heavy Duty, Modular Toggle Switch
Volts AC: 120, 277
Amps: 20
Color: White
Type: Toggle Switch, Extra Heavy Duty, Modular Toggle Switch
Amps: 20
Volts AC: 120, 277
Color: White