30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, Green

Item #: 0863455

Cat #: HT8AAG

UPC: 782113556802

$ 82.67 EA
Company wide:
0 in stock
30.5 mm, Heavy-Duty, Pushbutton Operator, Non-Illuminated, Flush, Green, Momentary, No Light Unit, NEMA 3, 3R, 4, 4X, 12, 13

Overview

30.5 mm, Heavy-Duty, Pushbutton Operator, Non-Illuminated, Flush, Green, Momentary, No Light Unit, NEMA 3, 3R, 4, 4X, 12, 13
Also known as: 782113556802, HT8AAG, CUTHT8AAG

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green