Transformer, 150VA, 120 X 240 Primary Volts, 12-24 Secondary Volts

Item #: 0863341

Cat #: TB181144

UPC: 047503305270

Company wide:
0 in stock
150 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts. TB Series, Industrial Control Transformer.

Overview

150 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts. TB Series, Industrial Control Transformer.
Also known as: 047503305270, TB181144, ACMTB181144

Features & Benefits

  • Substitute new ICT TB150B001
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112701

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Volt Amps: 150
Phase: 1
Primary Voltage: 120/240