Closure Strip, Aluminum, 10' Long

Item #: 0863265

Cat #: B217AL-120

UPC: 781011279400

$ 39.50 FT
Company wide:
0 in stock
Documents & Guides
Closure Strip, Aluminum, 10' Long

Overview

Closure Strip, Aluminum, 10' Long
Also known as: 781011279400, B217AL-120, BLIB217AL120

Specifications

Length: 10 ft
Material: Aluminum
Width: 1 5/8 in
Finish: Plain
Length: 10 ft
Width: 1 5/8 in
Material: Aluminum
Finish: Plain